E942F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E942F Carlon, a T & B Brand Fittings, 1 INCH SCH 40 FEMALE ADAPTER

MFG Item Number
E942F

E942F Carlon, a T & B Brand Fittings, 1 INCH SCH 40 FEMALE ADAPTER

MFG Item Number
E942F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
E942F
1 INCH SCH 40 FEMALE ADAPTER

Series Information

Specifications

Specifications
Manufacturer Part Number E942F
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description Female Adapter, Size 1 Inch, Length 1-15/16 Inches, Outer Diameter 1-5/8 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 50
Connection Type Female/Socket
Internal Thread 1 "
Length 1.91 "
Material PVC
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs