Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E942H Carlon, a T & B Brand Fittings, 1-1/2 INCH SCH 40 FEMALE ADAPTER
E942H Carlon, a T & B Brand Fittings, 1-1/2 INCH SCH 40 FEMALE ADAPTER
This item cannot be canceled or returned
Description
1-1/2 INCH SCH 40 FEMALE ADAPTER
Specifications
Specifications
Manufacturer Part Number
E942H
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Fittings
Description
Female Adapter, Size 1-1/2 Inch, Length 2-7/32 Inches, Outer Diameter 2-5/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 25
Connection Type
Female/Socket
Internal Thread
1-1/2 "
Length
2.22 "
Material
PVC
Composition
Non-Metallic
Approvals
CSA, UL
Net Weight
0.13 lbs
Gross Weight
0.13 lbs
E942H
Carlon, a T & B Brand Fittings