E942L-CAR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E942L-CAR Carlon, a T & B Brand Fittings, FEM ADPTR 3 IN X 3-1/16IN PVC 3PK

MFG Item Number
E942L-CAR

E942L-CAR Carlon, a T & B Brand Fittings, FEM ADPTR 3 IN X 3-1/16IN PVC 3PK

MFG Item Number
E942L-CAR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fittings, Series
Item #
E942L-CAR
FEM ADPTR 3 IN X 3-1/16IN PVC 3PK

Series Information

Specifications

Specifications
Manufacturer Part Number E942L-CAR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description Female Adapter, Size 3 Inches, Length 3-1/16 Inches, Outer Diameter 3-31/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 3
Connection Type Female/Socket
Internal Thread 3 "
Length 3.05 "
Material PVC
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs