E942R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E942R Carlon, a T & B Brand Fittings, 6 INCH SCH 40 FEMALE ADAPTER

MFG Item Number
E942R

E942R Carlon, a T & B Brand Fittings, 6 INCH SCH 40 FEMALE ADAPTER

MFG Item Number
E942R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fittings, Series
Item #
E942R
6 INCH SCH 40 FEMALE ADAPTER

Series Information

Specifications

Specifications
Manufacturer Part Number E942R
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description Female Adapter, Size 6 Inches, Length 3-3/8 Inches, Outer Diameter 7-1/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Connection Type Female/Socket
Internal Thread 6 "
Length 3.38 "
Material PVC
Composition Non-Metallic
Approvals CSA, UL
Net Weight 1.28 lbs
Gross Weight 1.28 lbs