Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlon, a T & B Brand Fittings
E943G
Carlon, a T & B Brand Fittings
1-1/4 INCH SCH 40 MALE ADAPTER
This item cannot be canceled or returned
Description
1-1/4 INCH SCH 40 MALE ADAPTER
Specifications
Specifications
Manufacturer Part Number
E943G
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Fittings
Description
Male Terminal Adapter, Size 1-1/4 Inch, Length 1.986 Inches, Outer Diameter 1.973 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 50
Connection Type
Male/Female
External Thread
1-1/4 "
Length
1.986 "
Material
PVC
Composition
Non-Metallic
Approvals
CSA, UL
Net Weight
0.08 lbs
Gross Weight
0.08 lbs
E943G
Carlon, a T & B Brand Fittings