Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E943M Carlon, a T & B Brand Fittings, 3-1/2 INCH SCH 40 MALE ADAPTER
E943M Carlon, a T & B Brand Fittings, 3-1/2 INCH SCH 40 MALE ADAPTER
This item cannot be canceled or returned
Description
3-1/2 INCH SCH 40 MALE ADAPTER
Specifications
Specifications
Manufacturer Part Number
E943M
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Fittings
Description
Male Terminal Apadpter, Size 3-1/2 Inches, Length 2.740 Inches, Outer Diameter 4.515 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Connection Type
Male/Socket
External Thread
3-1/2 "
Length
2.74 "
Material
PVC
Composition
Non-Metallic
Approvals
UL
Net Weight
0.47 lbs
Gross Weight
0.47 lbs
E943M
Carlon, a T & B Brand Fittings