E943P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E943P Carlon, a T & B Brand Fittings, 5 INCH SCH 40 MALE ADAPTER

MFG Item Number
E943P

E943P Carlon, a T & B Brand Fittings, 5 INCH SCH 40 MALE ADAPTER

MFG Item Number
E943P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
E943P
5 INCH SCH 40 MALE ADAPTER

Series Information

Specifications

Specifications
Manufacturer Part Number E943P
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description Male Terminal Apadpter, Size 5 Inches, Length 3.200 Inches, Outer Diameter 6.140 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Connection Type Male/Socket
External Thread 5 "
Length 3.2 "
Material PVC
Composition Non-Metallic
Approvals UL
Net Weight 0.84 lbs
Gross Weight 0.84 lbs