Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E950FE Carlon, a T & B Brand Bushings, 1 INCH X.75 INCH REDUCER BUSHING
E950FE Carlon, a T & B Brand Bushings, 1 INCH X.75 INCH REDUCER BUSHING
This item cannot be canceled or returned
Description
1 INCH X.75 INCH REDUCER BUSHING
Specifications
Specifications
| Manufacturer Part Number |
E950FE |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Bushings |
| Description |
Reducer Bushing, Size 1 Inch x 3/4 Inch, Length 1-1/64 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 100 |
| Product Type |
Reducer Bushing |
| Approvals |
UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
E950FE
Carlon, a T & B Brand Bushings