Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E950GE-CAR Carlon, a T & B Brand Bushings, 1-1/4 IN X.75 IN REDUCER BUSHING
MFG Item Number
E950GE-CAR
E950GE-CAR Carlon, a T & B Brand Bushings, 1-1/4 IN X.75 IN REDUCER BUSHING
MFG Item Number
E950GE-CAR
This item cannot be canceled or returned
Description
1-1/4 IN X.75 IN REDUCER BUSHING
Specifications
Specifications
| Manufacturer Part Number |
E950GE-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Bushings |
| Description |
Reducer Bushing, Size 1-1/4 Inch x 3/4 Inch, Length 1-1/64 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit |
| Product Type |
Reducer Bushing |
| Approvals |
UL |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E950GE-CAR
Carlon, a T & B Brand Bushings