Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E950KJ-CAR Carlon, a T & B Brand Bushings, 2-1/2 IN X 2 IN REDUCER BUSHING
MFG Item Number
E950KJ-CAR
E950KJ-CAR Carlon, a T & B Brand Bushings, 2-1/2 IN X 2 IN REDUCER BUSHING
MFG Item Number
E950KJ-CAR
This item cannot be canceled or returned
Description
2-1/2 IN X 2 IN REDUCER BUSHING
Specifications
Specifications
| Manufacturer Part Number |
E950KJ-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Bushings |
| Description |
Reducer Bushing, Size 2-1/2 Inches x 2 Inches, Length 1-27/64 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit |
| Product Type |
Reducer Bushing |
| Approvals |
UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
E950KJ-CAR
Carlon, a T & B Brand Bushings