Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E950LJ-CAR Carlon, a T & B Brand Bushings, RDCR BSHG 3IN X 2IN PVC 10PK
MFG Item Number
E950LJ-CAR
E950LJ-CAR Carlon, a T & B Brand Bushings, RDCR BSHG 3IN X 2IN PVC 10PK
MFG Item Number
E950LJ-CAR
This item cannot be canceled or returned
Description
RDCR BSHG 3IN X 2IN PVC 10PK
Specifications
Specifications
| Manufacturer Part Number |
E950LJ-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Bushings |
| Description |
Reducer Bushing, Size 3 Inches x 2 Inches, Length 1-7/8 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10 |
| Product Type |
Reducer Bushing |
| Approvals |
UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
E950LJ-CAR
Carlon, a T & B Brand Bushings