Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E950LK Carlon, a T & B Brand Bushings, 3 IN X 2-1/2 IN REDUCER BUSHING
E950LK Carlon, a T & B Brand Bushings, 3 IN X 2-1/2 IN REDUCER BUSHING
This item cannot be canceled or returned
Description
3 IN X 2-1/2 IN REDUCER BUSHING
Specifications
Specifications
| Manufacturer Part Number |
E950LK |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Bushings |
| Description |
Reducer Bushing, Size 3 Inches x 2-1/2 Inches, Length 1-11/16 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 25 |
| Product Type |
Reducer Bushing |
| Approvals |
UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
E950LK
Carlon, a T & B Brand Bushings