NH-H-H1 Series Information
| Manufacturer Part Number | E960 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 60 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| NEMA Frame | 364TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 141 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 29.38 " |
| Approvals | CSA, UL |
| Net Weight | 875 lbs |
| Gross Weight | 875 lbs |