Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E970CD Carlon, a T & B Brand Conduit Outlet Bodies, 1/2 IN ROUND TYPE X CONDUIT BODY
E970CD Carlon, a T & B Brand Conduit Outlet Bodies, 1/2 IN ROUND TYPE X CONDUIT BODY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1/2 IN ROUND TYPE X CONDUIT BODY
Specifications
Specifications
Manufacturer Part Number
E970CD
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Conduit Outlet Bodies
Description
Type X Round Conduit Body with Cover, Volumn 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Hub Size 1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Shape
X
Number of Hubs
4
Cover Included
Yes
Gasket Included
Yes
Conduit Type
RNC (Rigid Non-Metallic Conduit)
Connection Type
Unthreaded
Trade Size
1/2 "
Composition
PVC
Hazardous Location
No
Approvals
CSA
Net Weight
0.66 lbs
Gross Weight
0.66 lbs
E970CD
Carlon, a T & B Brand Conduit Outlet Bodies