Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E971A Marathon Electric Motors, Motor

MFG Item Number
E971A

E971A Marathon Electric Motors, Motor

MFG Item Number
E971A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
E971A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number E971A
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type General Purpose
Horsepower 40 hp
Kilowatts 30 kW
Speed 3,555 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 324TS
AC Voltage 230 V
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 45.0 A, 90.0 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
170039.60
170039.60
Leeson Motors, Three Phase TEFC Series