Series Information
| Manufacturer Part Number | E971A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 40 hp |
| Kilowatts | 30 kW |
| Speed | 3,555 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324TS |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 45.0 A, 90.0 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |