Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E977DC Carlon, a T & B Brand Conduit Mounts, 1/2 INCH PVC CONDUIT CLAMP
E977DC Carlon, a T & B Brand Conduit Mounts, 1/2 INCH PVC CONDUIT CLAMP
This item cannot be canceled or returned
Description
1/2 INCH PVC CONDUIT CLAMP
Specifications
Specifications
| Manufacturer Part Number |
E977DC |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Mounts |
| Description |
Conduit Clamp, Size 1/2 Inch, Length 2.16 Inches, Width 0.50 Inches, Height 1.04 Inches, Material PVC, Color Gray |
| Composition |
PVC |
| Style |
Two Hole |
| Rigid Size (in) |
1/2 " |
| Comments |
UV inhibited for use in direct sunlight |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |
E977DC
Carlon, a T & B Brand Conduit Mounts