Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E977DCW Carlon, a T & B Brand Conduit Mounts, 1/2 INCH PVC CONDUIT CLAMP WHITE
E977DCW Carlon, a T & B Brand Conduit Mounts, 1/2 INCH PVC CONDUIT CLAMP WHITE
This item cannot be canceled or returned
Description
1/2 INCH PVC CONDUIT CLAMP WHITE
Specifications
Specifications
| Manufacturer Part Number |
E977DCW |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Mounts |
| Description |
1/2 Inch White PVC Conduit Clamp |
| Composition |
PVC |
| Style |
Two Hole |
| Rigid Size (in) |
1/2 " |
| Comments |
UV inhibited for use in direct sunlight |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
E977DCW
Carlon, a T & B Brand Conduit Mounts