Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E977JC Carlon, a T & B Brand Conduit Mounts, 2 INCH PVC CONDUIT CLAMP
E977JC Carlon, a T & B Brand Conduit Mounts, 2 INCH PVC CONDUIT CLAMP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E977JC |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Mounts |
| Description |
Conduit Clamp, Size 2 Inches, Length 4.18 Inches, Width 0.76 Inches, Height 2.49 Inches, Material PVC, Color Gray, Pack of 25 |
| Composition |
PVC |
| Style |
Two Hole |
| Rigid Size (in) |
2 " |
| Comments |
UV inhibited for use in direct sunlight |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E977JC
Carlon, a T & B Brand Conduit Mounts