Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E977NC-CAR Carlon, a T & B Brand Conduit Mounts, 4 INCH PVC CONDUIT CLAMP
MFG Item Number
E977NC-CAR
E977NC-CAR Carlon, a T & B Brand Conduit Mounts, 4 INCH PVC CONDUIT CLAMP
MFG Item Number
E977NC-CAR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E977NC-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Mounts |
| Description |
Conduit Clamp, Size 4 Inches, Length 7.20 Inches, Width 1 Inches, Height 4.70 Inches, Material PVC, Color Gray |
| Composition |
PVC |
| Style |
Two Hole |
| Rigid Size (in) |
4 " |
| Comments |
UV inhibited for use in direct sunlight |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
E977NC-CAR
Carlon, a T & B Brand Conduit Mounts