Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E977NDC-CTN Carlon, a T & B Brand Conduit Mounts, 1/2 NYLON MASONRY COND CLAMP 5/BA
MFG Item Number
E977NDC-CTN
E977NDC-CTN Carlon, a T & B Brand Conduit Mounts, 1/2 NYLON MASONRY COND CLAMP 5/BA
MFG Item Number
E977NDC-CTN
This item cannot be canceled or returned
Description
1/2 NYLON MASONRY COND CLAMP 5/BA
Specifications
Specifications
| Manufacturer Part Number |
E977NDC-CTN |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Mounts |
| Description |
1/2 inch nylon masonry conduit clamp. |
| Composition |
Nylon |
| Style |
J-Clamp |
| Rigid Size (in) |
1/2 " |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
E977NDC-CTN
Carlon, a T & B Brand Conduit Mounts