Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E978FC-CAR Carlon, a T & B Brand Conduit Mounts, 1 1 HOLE CONDUIT SUPPORT SNAP STRA
MFG Item Number
E978FC-CAR
E978FC-CAR Carlon, a T & B Brand Conduit Mounts, 1 1 HOLE CONDUIT SUPPORT SNAP STRA
MFG Item Number
E978FC-CAR
This item cannot be canceled or returned
Description
1 1 HOLE CONDUIT SUPPORT SNAP STRA
Specifications
Specifications
| Manufacturer Part Number |
E978FC-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Mounts |
| Description |
Conduit Support Strap, Size 1 Inch, Length 2.17 Inches, Width 0.75 Inches, Height 1.84 Inches, Material Polypropylene, Color Gray, Pack of 30 |
| Composition |
Polyproplyne |
| Style |
Support Strap |
| Rigid Size (in) |
1 " |
| Comments |
UV inhibited for use in direct sunlight |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
E978FC-CAR
Carlon, a T & B Brand Conduit Mounts