Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E978JC-CAR Carlon, a T & B Brand Conduit Mounts, COND SPRT STRAP 2IN PP 10PK
MFG Item Number
E978JC-CAR
E978JC-CAR Carlon, a T & B Brand Conduit Mounts, COND SPRT STRAP 2IN PP 10PK
MFG Item Number
E978JC-CAR
This item cannot be canceled or returned
Description
COND SPRT STRAP 2IN PP 10PK
Specifications
Specifications
| Manufacturer Part Number |
E978JC-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Mounts |
| Description |
Conduit Support Strap, Size 2 Inches, Length 4 Inches, Width 1 Inch, Height 2.86 Inches, Material Polypropylene, Color Gray, Pack op 10 |
| Composition |
Polyproplyne |
| Style |
Support Strap |
| Rigid Size (in) |
2 " |
| Comments |
UV inhibited for use in direct sunlight |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
E978JC-CAR
Carlon, a T & B Brand Conduit Mounts