Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E9802 Carlon, a T & B Brand Electrical Boxes, HUBLESS 2-GANG TYPE FS WP BOX
E9802 Carlon, a T & B Brand Electrical Boxes, HUBLESS 2-GANG TYPE FS WP BOX
This item cannot be canceled or returned
Description
HUBLESS 2-GANG TYPE FS WP BOX
Specifications
Specifications
| Manufacturer Part Number |
E9802 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
Non-metallic hub less two gang device box, 32 Cubic Inch. Type 2FS. |
| Style |
FS |
| Number of Gangs |
2 |
| Number of Hubs |
0 |
| Composition |
PVC |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.43 lbs |
E9802
Carlon, a T & B Brand Electrical Boxes