Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E980CN-CAR Carlon, a T & B Brand Electrical Box Covers, 1-GANG BLANK FS BOX COVER-GREY
MFG Item Number
E980CN-CAR
E980CN-CAR Carlon, a T & B Brand Electrical Box Covers, 1-GANG BLANK FS BOX COVER-GREY
MFG Item Number
E980CN-CAR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
1-GANG BLANK FS BOX COVER-GREY
Specifications
Specifications
| Manufacturer Part Number |
E980CN-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers |
| Description |
1-gang weatherproof Blank Cover - Gray |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
E980CN-CAR
Carlon, a T & B Brand Electrical Box Covers