Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E980DFN Carlon, a T & B Brand Electrical Boxes, 5 IN FSE 1-GANG WP BOX - NEW STYLE
E980DFN Carlon, a T & B Brand Electrical Boxes, 5 IN FSE 1-GANG WP BOX - NEW STYLE
This item cannot be canceled or returned
Description
5 IN FSE 1-GANG WP BOX - NEW STYLE
Specifications
Specifications
| Manufacturer Part Number |
E980DFN |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 1/2 Inch, Material PVC, Color Gray |
| Style |
FSE |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Composition |
PVC |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
E980DFN
Carlon, a T & B Brand Electrical Boxes