Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Electrical Boxes
E982DFN-CTN
Carlon, a T & B Brand Electrical Boxes
1-G FSC BOX 18CU HUB .5IN PVC 12PK
MFG Item Number
E982DFN-CTN
This item cannot be canceled or returned
Description
1-G FSC BOX 18CU HUB .5IN PVC 12PK
Specifications
Specifications
| Manufacturer Part Number |
E982DFN-CTN |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 1/2 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 12 |
| Style |
FSS |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Composition |
PVC |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.4 lbs |
E982DFN-CTN
Carlon, a T & B Brand Electrical Boxes