Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E982EFN Carlon, a T & B Brand Electrical Boxes, 3/4 INCH FSS 1-GANG WP BOX
E982EFN Carlon, a T & B Brand Electrical Boxes, 3/4 INCH FSS 1-GANG WP BOX
This item cannot be canceled or returned
Description
3/4 INCH FSS 1-GANG WP BOX
Specifications
Specifications
| Manufacturer Part Number |
E982EFN |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10 |
| Style |
FSS |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Composition |
PVC |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.4 lbs |
E982EFN
Carlon, a T & B Brand Electrical Boxes