Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E984D-CAR Carlon, a T & B Brand Conduit Outlet Bodies, TYPE LL COND BDY 4CU 1/2IN PVC 10PK
MFG Item Number
E984D-CAR
E984D-CAR Carlon, a T & B Brand Conduit Outlet Bodies, TYPE LL COND BDY 4CU 1/2IN PVC 10PK
MFG Item Number
E984D-CAR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
TYPE LL COND BDY 4CU 1/2IN PVC 10PK
Specifications
Specifications
Manufacturer Part Number
E984D-CAR
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Conduit Outlet Bodies
Description
Type LL Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 4-5/16 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10
Shape
LL
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Connection Type
Unthreaded
Trade Size
1/2 "
Composition
PVC
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
E984D-CAR
Carlon, a T & B Brand Conduit Outlet Bodies