E984F-CAR
Carlon, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E984F-CAR

Carlon, a T & B Brand Conduit Outlet Bodies

E984F-CAR

Carlon, a T & B Brand Conduit Outlet Bodies
TYPE LL COND BDY 12CU 1IN PVC 10PK
MFG Item Number
E984F-CAR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, Series
Item #
E984F-CAR
TYPE LL COND BDY 12CU 1IN PVC 10PK

Series Information

Specifications

Specifications
Manufacturer Part Number E984F-CAR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit Outlet Bodies
Description Type LL Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 6-9/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Connection Type Unthreaded
Trade Size 1 "
Composition PVC
Hazardous Location No
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs