Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E985J Carlon, a T & B Brand Conduit Outlet Bodies, 2 INCH TYPE LR CONDUIT BODY
E985J Carlon, a T & B Brand Conduit Outlet Bodies, 2 INCH TYPE LR CONDUIT BODY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
2 INCH TYPE LR CONDUIT BODY
Specifications
Specifications
Manufacturer Part Number
E985J
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Conduit Outlet Bodies
Description
Type LR Conduit Body, Volume 63 Cubic Inches, Size 2 Inches, Length 9-9/32 Inches, Width 3-15/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Shape
LR
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Connection Type
Unthreaded
Trade Size
2 "
Composition
PVC
Hazardous Location
No
Approvals
CSA, UL
Comments
NEMA 4X
Net Weight
1.37 lbs
Gross Weight
1.37 lbs
E985J
Carlon, a T & B Brand Conduit Outlet Bodies