Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E986E Carlon, a T & B Brand Conduit Outlet Bodies, LB-COND BDY 12CU .75IN GRY PVC
E986E Carlon, a T & B Brand Conduit Outlet Bodies, LB-COND BDY 12CU .75IN GRY PVC
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
LB-COND BDY 12CU .75IN GRY PVC
Specifications
Specifications
Manufacturer Part Number
E986E
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Conduit Outlet Bodies
Description
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Shape
LB
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Connection Type
Unthreaded
Trade Size
3/4 "
Composition
PVC
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.35 lbs
Gross Weight
0.35 lbs
E986E
Carlon, a T & B Brand Conduit Outlet Bodies