E986F
Carlon, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E986F Carlon, a T & B Brand Conduit Outlet Bodies, LB-COND BDY 12CU 1IN GRY PVC

MFG Item Number
E986F

E986F Carlon, a T & B Brand Conduit Outlet Bodies, LB-COND BDY 12CU 1IN GRY PVC

MFG Item Number
E986F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
E986F
LB-COND BDY 12CU 1IN GRY PVC

Series Information

Specifications

Specifications
Manufacturer Part Number E986F
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit Outlet Bodies
Description Type LB Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Connection Type Unthreaded
Trade Size 1 "
Composition PVC
Hazardous Location No
Approvals CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs