Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E987G Carlon, a T & B Brand Conduit Outlet Bodies, TYPE C COND BDY 32CU 1-1/4IN PVC
E987G Carlon, a T & B Brand Conduit Outlet Bodies, TYPE C COND BDY 32CU 1-1/4IN PVC
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
TYPE C COND BDY 32CU 1-1/4IN PVC
Specifications
Specifications
| Manufacturer Part Number |
E987G |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit Outlet Bodies |
| Description |
Type C Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 8-21/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit |
| Shape |
C |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Connection Type |
Unthreaded |
| Trade Size |
1-1/4 " |
| Composition |
PVC |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.86 lbs |
| Gross Weight |
0.86 lbs |
E987G
Carlon, a T & B Brand Conduit Outlet Bodies