E987J
Carlon, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E987J Carlon, a T & B Brand Conduit Outlet Bodies, 2 INCH TYPE C CONDUIT BODY

MFG Item Number
E987J

E987J Carlon, a T & B Brand Conduit Outlet Bodies, 2 INCH TYPE C CONDUIT BODY

MFG Item Number
E987J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
E987J
2 INCH TYPE C CONDUIT BODY

Series Information

Specifications

Specifications
Manufacturer Part Number E987J
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit Outlet Bodies
Description Type C Conduit Body, Volume 63 Cubic Inches, Size 2 Inches, Length 10-5/16 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Connection Type Unthreaded
Trade Size 2 "
Composition PVC
Hazardous Location No
Approvals CSA, UL
Net Weight 1.46 lbs
Gross Weight 1.46 lbs