Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Enclosures
E987NX
Carlon, a T & B Brand Enclosures
4X4 PVC JUNCT BOX COVER W/FIP GASK
This item cannot be canceled or returned
Description
4X4 PVC JUNCT BOX COVER W/FIP GASK
Specifications
Specifications
| Manufacturer Part Number |
E987NX |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Enclosures |
| Description |
Non-Metallic Junction Box Cover with FIP Gasket - 4 inch x 4 inch |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 6 |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
0.155 lbs |
| Gross Weight |
1.67 lbs |
E987NX
Carlon, a T & B Brand Enclosures