Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Enclosures
E987R
Carlon, a T & B Brand Enclosures
6 X 6 X 4 IN PVC JUNCTION BOX 10PK
This item cannot be canceled or returned
Description
6 X 6 X 4 IN PVC JUNCTION BOX 10PK
Specifications
Specifications
| Manufacturer Part Number |
E987R |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Enclosures |
| Description |
Molded Junction Box, Length 6 Inch x Width 6 Inch x Depth 4 Inch, Material Polycarbonate, Color Gray, Pack of 10 |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 6 |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
E987R
Carlon, a T & B Brand Enclosures