E988J
Carlon, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E988J Carlon, a T & B Brand Conduit Outlet Bodies, 2 INCH TYPE E CONDUIT BODY

MFG Item Number
E988J

E988J Carlon, a T & B Brand Conduit Outlet Bodies, 2 INCH TYPE E CONDUIT BODY

MFG Item Number
E988J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 290

Description

Conduit Outlet Bodies, Series
Item #
E988J
2 INCH TYPE E CONDUIT BODY

Series Information

Specifications

Specifications
Manufacturer Part Number E988J
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit Outlet Bodies
Description Type E Conduit Body, Volume 32 Cubic Inches, Size 2 Inches, Length 9-15/32 Inches, Width 3-15/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Shape E
Number of Hubs 1
Cover Included Yes
Gasket Included Yes
Connection Type Unthreaded
Trade Size 2 "
Composition PVC
Hazardous Location No
Approvals CSA, UL
Net Weight 1.48 lbs
Gross Weight 1.48 lbs