Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E989N-CAR |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Enclosures |
| Description | Molded Junction Box, Length 8 Inch x Width 8 Inch x Depth 4 Inch, Material Noryl, Color Gray, Pack of 1 |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| NEMA Rating | NEMA 6 |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| Nominal Depth | 4 " |
| Net Weight | 2.63 lbs |
| Gross Weight | 2.63 lbs |