Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E989NB Carlon, a T & B Brand Enclosures, 8 INX8 INX4 IN JUNCTION BOX - BLACK
E989NB Carlon, a T & B Brand Enclosures, 8 INX8 INX4 IN JUNCTION BOX - BLACK
This item cannot be canceled or returned
Description
8 INX8 INX4 IN JUNCTION BOX - BLACK
Specifications
Specifications
| Manufacturer Part Number |
E989NB |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Enclosures |
| Description |
Molded non-metallic black junction box, 8 inch x 8 inch x 4 inch. |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 6 |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Net Weight |
2.63 lbs |
| Gross Weight |
2.63 lbs |
E989NB
Carlon, a T & B Brand Enclosures