Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E98G20N Carlon, a T & B Brand Electrical Box Covers, SINGLE RECEPT 20 AMP WP COVER-GREY
E98G20N Carlon, a T & B Brand Electrical Box Covers, SINGLE RECEPT 20 AMP WP COVER-GREY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
SINGLE RECEPT 20 AMP WP COVER-GREY
Specifications
Specifications
| Manufacturer Part Number |
E98G20N |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers |
| Description |
Vertical Mount Weatherproof 20 Amp Single Receptacle Box Cover, Length 4.75 Inches, Width 3.0 Inches, Thickness 0.78 Inches, Material Polycarbonate, Color Gray |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
E98G20N
Carlon, a T & B Brand Electrical Box Covers