Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E98TSCN-CAR Carlon, a T & B Brand Electrical Box Covers, WP CVR TGGLE SWITCH GY
MFG Item Number
E98TSCN-CAR
E98TSCN-CAR Carlon, a T & B Brand Electrical Box Covers, WP CVR TGGLE SWITCH GY
MFG Item Number
E98TSCN-CAR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
E98TSCN-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers |
| Description |
Vertical Mount Toggle Switch Box Cover, Length 4.75 Inches, Width 3 Inches, Material Polycarbonate, Color Gray |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Switch - Weatherproof Toggle |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
E98TSCN-CAR
Carlon, a T & B Brand Electrical Box Covers