NH-H-H1 Series Information
| Manufacturer Part Number | E996 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 15 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 254T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 42 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Aluminum |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 22.99 " |
| Approvals | CSA, UL |
| Net Weight | 178 lbs |
| Gross Weight | 178 lbs |