Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E9G2DDN-CAR Carlon, a T & B Brand Electrical Box Covers, 2-G VERT MT DPLX RCPT CVR LEN/W4.84
MFG Item Number
E9G2DDN-CAR
E9G2DDN-CAR Carlon, a T & B Brand Electrical Box Covers, 2-G VERT MT DPLX RCPT CVR LEN/W4.84
MFG Item Number
E9G2DDN-CAR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2-G VERT MT DPLX RCPT CVR LEN/W4.84
Specifications
Specifications
| Manufacturer Part Number |
E9G2DDN-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers |
| Description |
Two Gang Vertical Mount Duplex Receptacle Box Cover, Length 4.84 Inches, Width 4.84 Inches, Thickness 0.85 Inches, Material Polycarbonate, Color Gray |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Duplex |
| Features |
Flip Lid |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
E9G2DDN-CAR
Carlon, a T & B Brand Electrical Box Covers