Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E9G2GTN-CAR Carlon, a T & B Brand Electrical Box Covers, 2-GANG WP VERT MNT BX CVR 1TGL
MFG Item Number
E9G2GTN-CAR
E9G2GTN-CAR Carlon, a T & B Brand Electrical Box Covers, 2-GANG WP VERT MNT BX CVR 1TGL
MFG Item Number
E9G2GTN-CAR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2-GANG WP VERT MNT BX CVR 1TGL
Specifications
Specifications
Manufacturer Part Number
E9G2GTN-CAR
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Electrical Box Covers
Description
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
Composition
Non-Metallic
Material
Polycarbonate
Number of Gangs
2
Cover Type
Combination - Switch and Receptacle
Features
Flip Lid
Cover Design
Flat
Color
Gray
Gasket Included
No
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
E9G2GTN-CAR
Carlon, a T & B Brand Electrical Box Covers