Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Namco Controls Limit Switches, Snap-Lock EA060 Series
EA060-13100
Namco Controls Limit Switches, Snap-Lock EA060 Series
LIMIT SWITCH, LMSW-MTN-SHT.TR.-LG
MFG Item Number
EA060-13100
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA060 Series
LIMIT SWITCH, LMSW-MTN-SHT.TR.-LG
Snap-Lock EA060 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EA060-13100 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA060 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA060 Series |
| Description |
LIMIT SWITCH, LMSW-MTN-SHT.TR.-LG MTG-D200GST-WS |
| Actuator Type |
Rotary |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4 |
| Approvals |
CSA, UL |
| Material |
Zinc |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
EA060-13100
Namco Controls Limit Switches, Snap-Lock EA060 Series