EA11A
Extech Instruments Thermometers, 421 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EA11A

Extech Instruments Thermometers, 421 Series

EA11A

Extech Instruments Thermometers, 421 Series
THERMOMETER.TYPE K EASYVIEW
MFG Item Number
EA11A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, 421 Series
Item #
EA11A
THERMOMETER.TYPE K EASYVIEW

421 Series Information


  • LCD Displays
  • Temp. Range ‑328~2000 degrees
  • Multiple Input Devices
  • Precise Accuracy
  • Holsters/Cases Available
Contact Thermometers may have Thermocouple or RTD inputs. Thermocouples and RTD's are sensors used for measuring temperature. The thermocouple input consists of two dissimilar metals, joined together at one end. There are may variations of thermocouple types. RTD's work well, because they are relatively immune to electrical noise, therefore well suited for industrial environments.

Specifications

Specifications
Manufacturer Part Number EA11A
Manufacturer Extech Instruments
Product Series 421
Family Series Extech Instruments Thermometers, 421 Series
Description THERMOMETER.TYPE K EASYVIEW SERIES
Display LCD
Temp Range -58-1,999 °F
Accuracy 0.3 %
Laser Pointer No
Backlight Yes
Thermocouple Type K
RTD Input No
Comments Calibration to OEM specs available, call for details
Net Weight 2 lbs
Gross Weight 2 lbs