EA122A1002
Honeywell HVAC Valves, EA122A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EA122A1002

Honeywell HVAC Valves, EA122A Series

EA122A1002

Honeywell HVAC Valves, EA122A Series
AIR VENT EA 122A 1002
MFG Item Number
EA122A1002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, EA122A Series
Item #
EA122A1002
AIR VENT EA 122A 1002

EA122A Series Information

  • Includes Removable Float/Valve Assembly for Easy Servicing
  • Body, Cover and Float Assembly Made of Thermoplastics
  • Not for Use in Steam Systems
  • EPDM Seat Disc and O‑Ring
  • Oil Resistant Seal
The Honeywell EA122A Automatic Air Vent purges air from high pressure mains and equipment in hot or cold potable water systems. Internal parts made of corrosion‑resistant and chemical‑resistant materials for use with water systems containing light concentrations of propylene glycol, mineral oils, or petroleum‑based oils.


Specifications

Specifications
Manufacturer Part Number EA122A1002
Manufacturer Honeywell
Product Series EA122A
Family Series Honeywell HVAC Valves, EA122A Series
Description AIR VENT EA 122A 1002
Connection Type Male NPT
Connection 0.125 "
Operating Temperature 212 °F
Net Weight 0.2 lbs
Gross Weight 5.7513 lbs