Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EA150-10313 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, 1NO/1NC, Oscillating,
MFG Item Number
EA150-10313
EA150-10313 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, 1NO/1NC, Oscillating,
MFG Item Number
EA150-10313
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA150 Series
Limit Switch, 1NO/1NC, Oscillating,
Snap-Lock EA150 Series Information
- 1NO‑1NC or 2NO‑2NC
- Super Sensitive
- Rocker Type
Specifications
Specifications
| Manufacturer Part Number |
EA150-10313 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA150 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA150 Series |
| Description |
Limit Switch, 1NO/1NC, Oscillating, w/LED Top Cover & 9in. Steel Shaft, LS-OSC-SP-I.LT.125DIAX10 D9001AN1 |
| Actuator Type |
Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Indicator |
Yes |
| Material |
Zinc |
| Net Weight |
1.75 lbs |
| Gross Weight |
1.75 lbs |
EA150-10313
Namco Controls Limit Switches, Snap-Lock EA150 Series