Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EA150-30145 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, Std, 2NO/2NC, Rotary,
MFG Item Number
EA150-30145
EA150-30145 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, Std, 2NO/2NC, Rotary,
MFG Item Number
EA150-30145
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA150 Series
Limit Switch, Std, 2NO/2NC, Rotary,
Snap-Lock EA150 Series Information
- 1NO‑1NC or 2NO‑2NC
- Super Sensitive
- Rocker Type
Specifications
Specifications
| Manufacturer Part Number |
EA150-30145 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA150 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA150 Series |
| Description |
Limit Switch, Std, 2NO/2NC, Rotary, Includes LED To Cover & 1/4x9in. Rod, LS-ROT-RH-DP-LT.25DIAX9 D9001CC44N1 |
| Actuator Type |
Rotary |
| Contacts |
2NO/2NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Indicator |
Yes |
| Material |
Zinc |
| Net Weight |
1.75 lbs |
| Gross Weight |
1.75 lbs |
EA150-30145
Namco Controls Limit Switches, Snap-Lock EA150 Series